Machining
>
Thread cutters
>
Hand taps
>
Hand screw tap plug
Hand screw tap plug
Hand screw tap HSS DIN 352 plug
Hand screw tap HSS DIN 2181 plug
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€12.00 inc. VAT
Size of square
5.5 mm (2)
4.9 mm (1)
9 mm (1)
Thread length _metric thread_
19 mm (1)
20 mm (1)
22 mm (1)
24 mm (1)
Thread type
Metric fine thread (3)
Metric thread (1)
Length
70 mm (2)
50 mm (1)
63 mm (1)
Shaft diameter
7 mm (2)
11 mm (1)
6 mm (1)
DIN
2181 (3)
352 (1)
Thread type x nominal diameter x pitch
M6 x 1 (1)
MF10 x 1 (1)
MF10 x 1.25 (1)
MF14 x 1.25 (1)
Pitch
1 mm (2)
1.25 mm (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
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
3/8 inch extension
Glass socket bulb
Multi-purpose grease IV
HSS replacement drill bit
Base Self-adhesive
1C engine sealant
Popular tags
construction
offer
set
triple
vacuum
Hand screw tap plug
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
064036
Manual screw tap, third tap HSS, DIN 352
Hand screw tap HSS DIN 352 plug HNDTAP-PLG-DIN352-HSS-M6
€3.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06423101
Manual screw tap, third tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 plug HNDTAP-PLG-DIN2181-HSS-M10X1
€8.73 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642310125
Manual screw tap, third tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 plug HNDTAP-PLG-DIN2181-HSS-M10X1,25
€8.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0642314125
Manual screw tap, third tap HSS, DIN 2181
Hand screw tap HSS DIN 2181 plug HNDTAP-PLG-DIN2181-HSS-M14X1,25
€14.08 inc. VAT