Close
Filters
Search

MASKING TAPE

Article No. 9925050
Width (mm): 50. Length (mm): 50. Thickness (mm): 0.13. Paper masking tape for general masking applications.
€3.69 inc. VAT price per 1 PCS
AVAILABLE
+ -

Features:

- Very good adhesion on smooth and painted surfaces
- Moisture and solvent resistant
- The masking tape is not UV-resistant and therefore not suitable for outdoor applications

Areas of application:

- Painting and enameling of automobiles
- Masking for house paintings jobs
- Marking of cartons and cans

Technical Data:

- Paper weight: 59 g/m²
- Tensile strength; 4 kg/cm
- Elaongation at break: 9 %
- Temperature use range: at 60°C - 60 minutes

Features:

- Very good adhesion on smooth and painted surfaces
- Moisture and solvent resistant
- The masking tape is not UV-resistant and therefore not suitable for outdoor applications

Areas of application:

- Painting and enameling of automobiles
- Masking for house paintings jobs
- Marking of cartons and cans

Technical Data:

- Paper weight: 59 g/m²
- Tensile strength; 4 kg/cm
- Elaongation at break: 9 %
- Temperature use range: at 60°C - 60 minutes

Close