Close
Filters
Search

Masking tape Easy Masking Tape

Article No. 0992050010
Masking tape, Easy Masking tape MASKTPE-CRP-50MMX10M
€15.51 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Special tape in multiple pieces as a masking aid for window and door seals on vehicles.

Two-part plastic lip for simple insertion into a variety of seal depths

The split plastic lip means that flat and deep seals can be lifted with one tape.

The plastic lip also makes it easier to insert, thereby saving time in masking tasks

Quicker to apply than conventional products.

Perforated tape

  • The required length can be torn off by hand, without the need for additional tools
  • Easy to mask a radius, e.g. on rubber window seals

Heat resistant up to +150°C

Ideally suited for paintwork that requires oven drying.

No masking materials containing silicon

Stable for use with water-based paint

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Special tape in multiple pieces as a masking aid for window and door seals on vehicles.

Two-part plastic lip for simple insertion into a variety of seal depths

The split plastic lip means that flat and deep seals can be lifted with one tape.

The plastic lip also makes it easier to insert, thereby saving time in masking tasks

Quicker to apply than conventional products.

Perforated tape

  • The required length can be torn off by hand, without the need for additional tools
  • Easy to mask a radius, e.g. on rubber window seals

Heat resistant up to +150°C

Ideally suited for paintwork that requires oven drying.

No masking materials containing silicon

Stable for use with water-based paint

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Masking work on seals around windows and doors on vehicles. Well-suited for oven drying

Products specifications
Adhesive base Modified natural rubber
Adhesive tape backing material Special paper with two-part slide-bar of PES
Colour Beige (base material)
Width 50 mm
Length 10 m
Min./max. processing temperature 5 to 40 °C
Max. temperature resistance 150 °C
Ultraviolet resistance No
Moisture resistance Yes
Shelf life from production/conditions 24 Month / at 20°C and 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Adhesive base Modified natural rubber
Adhesive tape backing material Special paper with two-part slide-bar of PES
Colour Beige (base material)
Width 50 mm
Length 10 m
Min./max. processing temperature 5 to 40 °C
Max. temperature resistance 150 °C
Ultraviolet resistance No
Moisture resistance Yes
Shelf life from production/conditions 24 Month / at 20°C and 50% humidity
Close