Adhesive Tapes
>
Adhesive tape, covering
Adhesive tape, covering
Masking tape, woven
Masking crepe tape
Masking tape, render
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€14.00 inc. VAT
Ultraviolet resistance
3 weeks, outdoor weathering (2)
No (1)
Yes (1)
Width
50 mm (3)
38 mm (1)
Min_ surface processing temperature
5 °C (1)
Adhesive tape backing material
Japanese rice paper (1)
Min__max_ processing temperature
-5 to 35 °C (2)
10 to 40 °C (1)
Adhesive force on steel _per unit of length_
1.9 N/cm (1)
Min_ temperature resistance
-15 °C (2)
Elongation at break
12 % (2)
5 % (1)
500 % (1)
Max_ temperature resistance
50 °C (2)
60 °C (1)
Backing material
PE-coated fabric (3)
Max_ surface processing temperature
40 °C (1)
Dynamic peel strength at 25 mm
7 N (2)
Resistance against
Water<br>Weather (1)
Length
25 m (2)
33 m (1)
50 m (1)
Thickness of adhesive tape
0.32 mm (2)
0.11 mm (1)
Colour
Blue (base material) (2)
Purple (1)
White (1)
Shelf life from production_conditions
24 Month / storage in a dry place protected from light (1)
Thickness
0.08 mm (1)
Max_ usage duration
3 Weeks (2)
Max_ processing temperature
40 °C (1)
Min_ processing temperature
5 °C (1)
Conditions to maintain shelf life from production
at 20°C and 50% humidity (2)
dry and dust-free storage area, 20°C and 50% relative humidity (1)
Shelf life from production
12 Month (2)
24 Month (1)
Moisture resistance
Yes (2)
Conditionally (1)
Adhesive base
Natural rubber adhesive (2)
Acrylate (1)
Solvent acrylate (1)
Packaging Unit
1 (4)
24 (2)
32 (1)
36 (1)
6 (1)
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
Countersunk head screw with hexagon socket
Assembly glove Touch ESD
Countersunk head screw with hexagon socket
Countersunk head screw with hexagon socket
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
Popular tags
construction
offer
set
triple
vacuum
Adhesive tape, covering
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
0992400350
Painter's fabric tape
Painter's fabric cover tape MASKTPE-WOVN-PAINTER-50MMX25M
€12.98 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0992400338
Painter's fabric tape
Painter's fabric cover tape MASKTPE-WOVN-PAINTER-38MMX25M
€8.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0992000650
Precision crepe tape Sensitive
Precision crepe tape sensitive CRPTPE-PREC-SENSITIVE-50MMX50M
€16.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
099240350
Plaster tape PE, smooth
Plaster tape, PE smooth MASKTPE-REND-PE-SMOOTH-50MMX33M
€5.68 inc. VAT