Close
Filters
Search

Sorry - this product is no longer available

Mechanics' glove

Article No. 0899400530
Mechanic’s glove PROTGLOV-SPEC-MECHANIC-SZ9
€3.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal glove with good mechanical resistance and special surface texturing for excellent dry and wet grip
  • Outstanding flexibility for fine assembly work
  • Good mechanical resistance
  • Special surface texturing for outstanding wet and dry grip
  • Skin-friendly, seamless knitted nylon lining
  • High-quality natural latex coating with open backs of hands for good breathability
Universal glove with good mechanical resistance and special surface texturing for excellent dry and wet grip
  • Outstanding flexibility for fine assembly work
  • Good mechanical resistance
  • Special surface texturing for outstanding wet and dry grip
  • Skin-friendly, seamless knitted nylon lining
  • High-quality natural latex coating with open backs of hands for good breathability
Application area
  • Any tasks requiring a good wet grip and good tactile properties

  • Light to medium installation and workshop work

  • Ideally suited for mechanic‘s tasks

  • Changing tyres, automotive manufacture and maintenance, bodywork

  • Medium-level sorting, packaging and warehouse work, freight forwarding work

  • Light to medium work in construction, especially in interior decoration
Products specifications
Size 9
Gauge 15
Material of the liner Polyamide
Material coating Natural rubber with crinkle finish
Standards EN 388, EN 420
Category II
Products specifications
Size 9
Gauge 15
Material of the liner Polyamide
Material coating Natural rubber with crinkle finish
Standards EN 388, EN 420
Category II
Close