Close
Filters
Search

Mechanics' glove

Article No. 0899400532
Mechanic’s glove PROTGLOV-SPEC-MECHANIC-SZ11
€3.20 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal glove with good mechanical resistance and special surface texturing for excellent dry and wet grip
  • Outstanding flexibility for fine assembly work
  • Good mechanical resistance
  • Special surface texturing for outstanding wet and dry grip
  • Skin-friendly, seamless knitted nylon lining
  • High-quality natural latex coating with open backs of hands for good breathability
Universal glove with good mechanical resistance and special surface texturing for excellent dry and wet grip
  • Outstanding flexibility for fine assembly work
  • Good mechanical resistance
  • Special surface texturing for outstanding wet and dry grip
  • Skin-friendly, seamless knitted nylon lining
  • High-quality natural latex coating with open backs of hands for good breathability
Application area
  • Any tasks requiring a good wet grip and good tactile properties

  • Light to medium installation and workshop work

  • Ideally suited for mechanic‘s tasks

  • Changing tyres, automotive manufacture and maintenance, bodywork

  • Medium-level sorting, packaging and warehouse work, freight forwarding work

  • Light to medium work in construction, especially in interior decoration
Products specifications
Size 11
Gauge 15
Material of the liner Polyamide
Material coating Natural rubber with crinkle finish
Standards EN 388, EN 420
Category II
Products specifications
Size 11
Gauge 15
Material of the liner Polyamide
Material coating Natural rubber with crinkle finish
Standards EN 388, EN 420
Category II
Close