Close
Filters
Search

Mechanic's glove Cut plus

Article No. 0899401250
Mechanic’s glove cut plus PROTGLOV-SPEC-MECHANIC-CUT-PLUS-SZ10
€41.69 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Robust all-round gloves with excellent cut protection

Maximum safety and long service life

  • Special cut protection fibres around the palm surfaces
  • Specific reinforcements at areas placed under strain

Robust protectors on the back of the hand and fingers

Palm of hand has abrasion-proof and anti-slip trims

Good fit and high level of user safety

Soft neoprene rip-tape fastening

Comfortable

Breathable, elastic polyester fabric on the back of the hand

Robust all-round gloves with excellent cut protection

Maximum safety and long service life

  • Special cut protection fibres around the palm surfaces
  • Specific reinforcements at areas placed under strain

Robust protectors on the back of the hand and fingers

Palm of hand has abrasion-proof and anti-slip trims

Good fit and high level of user safety

Soft neoprene rip-tape fastening

Comfortable

Breathable, elastic polyester fabric on the back of the hand

Application area
  • For applications with high cut protection and abrasion resistance requirements

  • Handling sharp workpieces and tools

  • Trade fair construction, assembly work

  • Warehousing and logistics tasks

  • Mechanic and workshop tasks

  • For work with hand tools and machines
Products specifications
Size 10
Standards EN 388, EN 420
Category II
Products specifications
Size 10
Standards EN 388, EN 420
Category II
Close