Close
Filters
Search

Mechanic's glove Uni-Top

Article No. 0899400691
Mechanic glove, Uni-Top PROTGLOV-SPEC-MECHANIC-UNI-TOP-SZ9
€7.82 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal glove for work performed by mechanics and skilled tradesmen
  • Skin-friendly, seamlessly round-knit polyamide backing fabric
  • Very good dry and wet grip properties
  • Special foamed polymer coating with pressure and vibration-damping properties
  • Outstanding fit and flexibility tanks to stretchable materials
  • Wearer safety ensured thanks to rip-tape fastening
Universal glove for work performed by mechanics and skilled tradesmen
  • Skin-friendly, seamlessly round-knit polyamide backing fabric
  • Very good dry and wet grip properties
  • Special foamed polymer coating with pressure and vibration-damping properties
  • Outstanding fit and flexibility tanks to stretchable materials
  • Wearer safety ensured thanks to rip-tape fastening
Application area
  • All purpose glove for any work in the skilled trades and industry

  • Ideally for installation and workshop activities, mechanic's tasks and bodywork

  • Freight forwarding, transportation and storage activities

  • For work with hand tools and machines

  • Activities requiring secure fitting of the gloves on your hands
Products specifications
Size 9
Gauge 15
Material of the liner Polyamide
Material coating PVC foam
EN standard 388<br>420
Category II
Products specifications
Size 9
Gauge 15
Material of the liner Polyamide
Material coating PVC foam
EN standard 388<br>420
Category II
Close