Close
Filters
Search

Mechanic's winter glove

Article No. 0899400522
Mechanic winter glove PROTGLOV-WNTR-MECHANIC-SZ11
€7.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Seamless polyester and cotton looped, knit fabric with natural latex coating
  • Breathable thanks to open backs of hands
  • Fine surface texture for outstanding wet and dry grip
  • Excellent mechanical resistance
Seamless polyester and cotton looped, knit fabric with natural latex coating
  • Breathable thanks to open backs of hands
  • Fine surface texture for outstanding wet and dry grip
  • Excellent mechanical resistance
Application area
  • Construction industry

  • Supply and disposal operations

  • Cold storage and warehouse activities

  • Product handling

  • Scaffolding

  • Structural and civil engineering
Products specifications
Size 11
Gauge 10
Material of the liner Polyester/acrylic
Material coating Natural rubber with crinkle finish
EN standard 388<br>511<br>420
Category II
Products specifications
Size 11
Gauge 10
Material of the liner Polyester/acrylic
Material coating Natural rubber with crinkle finish
EN standard 388<br>511<br>420
Category II
Close