Close
Filters
Search

Medium-strength thread lock

Article No. 0893243025
Medium-strength thread lock SCRRTNR-DOS-MEDIUMSTRENGTH-25G
€14.87 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Removable screw retainer and sealing compound – one-handed dispensing system

For medium-strength bonding

Removable with regular tools

For use even on stainless steel and passive surfaces

No need for accelerator or activator agents

Excellent media and heat resistance

Universal products with wide range of applications

Prevents removal e.g. due to vibrations and impacts

No unwanted retention problems such as mechanical screw locks

Highly resistant

Resistant to a large number of alkaline solutions, gases, solvents, oils and fuels

Silicone-free

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

Proof of Performance

NSF-tested in accordance with ANSI 61, DVGW (German association of gas and water) (DIN EN 751-1)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Removable screw retainer and sealing compound – one-handed dispensing system

For medium-strength bonding

Removable with regular tools

For use even on stainless steel and passive surfaces

No need for accelerator or activator agents

Excellent media and heat resistance

Universal products with wide range of applications

Prevents removal e.g. due to vibrations and impacts

No unwanted retention problems such as mechanical screw locks

Highly resistant

Resistant to a large number of alkaline solutions, gases, solvents, oils and fuels

Silicone-free

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

Proof of Performance

NSF-tested in accordance with ANSI 61, DVGW (German association of gas and water) (DIN EN 751-1)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Automotive and commercial vehicle industry, metal and tool manufacturing, shipbuilding, machine and engine construction, electrical and electronics construction

Instructions

The surface must be free of oil, grease and other contaminants. The best adhesive results are achieved by first cleaning with metal cleaner 7063. Observe the flash-off times!


For blind holes, apply several drops inside along the thread up to the base of the hole. For through holes, apply several drops to the point on the screw where the nut will sit. In sealing applications, apply the product around the outer thread. The mid-strength screw retainer cures anaerobically, meaning that it only hardens where the adhesive has no contact with atmospheric oxygen. At the same time, the hardening speed continues to be influenced by the catalytic effect of metal and the gap width. Excessive adhesive that is pressed out of the gap between the two parts will not harden and can be removed with a dry cloth or a cloth saturated with acetone cleaner.


Passive materials: nickel, zinc, tin, precious metals, aluminium with minimal copper and/or manganese content, high-alloy steel, oxide or chromate coats, plastic, glass and ceramic.

Products specifications
Chemical basis Dimethacrylic acid ester
Colour Blue fluorescent
Density 1.12 g/cm³
Min./max. viscosity 1 4000-9000 mPas
Conditions for viscosity 1 at 25°C, Brookfield RVT, spindle 3/2.5 rpm
Min./max. viscosity 2 1500-3000 mPas
Conditions for viscosity 2 at 25°C, Brookfield RVT, spindle 3/2.0 rpm
Max. gap-filling ability 0.25 mm
Min. flashing point 100 °C
Min./max. initial strength 5-15 min
Min./max. final strength 1-3 h
Min./max. functional strength 0.5-1 h
Min./max. compressive shearing strength /conditions 12-20 N/mm² / in accordance with DIN 54452
Compressive shearing strength conditions in accordance with DIN 54452
Min. breakaway torque 21 Nm
Min. prevail torque 10 Nm
Min./max. temperature conditions -55 to 150 °C
Min./max. processing temperature 5 to 35 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at room temperature
Weight of content 25 g
Silicone-free Yes
Products specifications
Chemical basis Dimethacrylic acid ester
Colour Blue fluorescent
Density 1.12 g/cm³
Min./max. viscosity 1 4000-9000 mPas
Conditions for viscosity 1 at 25°C, Brookfield RVT, spindle 3/2.5 rpm
Min./max. viscosity 2 1500-3000 mPas
Conditions for viscosity 2 at 25°C, Brookfield RVT, spindle 3/2.0 rpm
Max. gap-filling ability 0.25 mm
Min. flashing point 100 °C
Min./max. initial strength 5-15 min
Min./max. final strength 1-3 h
Min./max. functional strength 0.5-1 h
Min./max. compressive shearing strength /conditions 12-20 N/mm² / in accordance with DIN 54452
Compressive shearing strength conditions in accordance with DIN 54452
Min. breakaway torque 21 Nm
Min. prevail torque 10 Nm
Min./max. temperature conditions -55 to 150 °C
Min./max. processing temperature 5 to 35 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at room temperature
Weight of content 25 g
Silicone-free Yes
Close