Close
Search

Metal bow saw

Article No. 5760071001
Ergonomic metal bow saw METSAW-BOW
€40.03 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Ergonomic, aluminium die cast metal bow saw

Extremely robust and highly scratch-resistant

Thanks to high-quality, high-pressure die-cast aluminium saw bow

Prevents hand slipping from saw

Thanks to pistol handle and hand guide made from 2-component plastic

Two saw blade positions (45° and 90°)

Rapid blade tensioning and replacement

Thanks to clamping of saw blade with quick-action clamping system in handle

Ergonomic, aluminium die cast metal bow saw

Extremely robust and highly scratch-resistant

Thanks to high-quality, high-pressure die-cast aluminium saw bow

Prevents hand slipping from saw

Thanks to pistol handle and hand guide made from 2-component plastic

Two saw blade positions (45° and 90°)

Rapid blade tensioning and replacement

Thanks to clamping of saw blade with quick-action clamping system in handle

Products specifications
Length of blade 300 mm
Length (l) 400 mm
Height 135 mm
Close