Close
Filters
Search

Twist drill HSCo DIN 338 MFD Speed

Article No. 0626930850
Twist drill bit HSCo DIN 338 MFD Speed DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D8,5 ZEBRA
€23.42 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).

Up to 50% faster than conventional, ground twist drill

Speed geometry

Outstanding centring during work, even on curved surfaces

135° tip angle and optimised cross thinning

Low friction and rapid chip removal

Exclusive Vario coil

3-face shank (from Ø 4 mm):

  • No movement in the drill chuck: quicker, more pleasant work
  • Optimum power transmission
  • Protects the drill chuck against damage
  • Minimal effort required to open and close the drill chuck

Exclusively available from Würth

Notice

See overview tables for drill bit/material assignments

Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).

Up to 50% faster than conventional, ground twist drill

Speed geometry

Outstanding centring during work, even on curved surfaces

135° tip angle and optimised cross thinning

Low friction and rapid chip removal

Exclusive Vario coil

3-face shank (from Ø 4 mm):

  • No movement in the drill chuck: quicker, more pleasant work
  • Optimum power transmission
  • Protects the drill chuck against damage
  • Minimal effort required to open and close the drill chuck

Exclusively available from Würth

Notice

See overview tables for drill bit/material assignments

Application area

Specially designed drill bit for a variety of different uses in cordless drills and hand drills

Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers
Material to be processed Steel<br>Cast iron<br>Stainless steel<br>Titanium<br>Aluminium
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 8.5 mm
Shank style 3-face shank
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic<br>Titanium<br>Spring steels<br>Magnesium alloys<br>Copper, low-alloyed<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic<br>Alloyed tempering steels<br>Titanium alloys<br>Aluminium alloys<br>Aluminium<br>Aluminium casting alloys (&lt;10% silicon)<br>Aluminium wrought alloys
Surface Multiple refined
Cutting material HSCo
Angle of the tip 135 Degree
Suitable for drill (points system) 4 of 4 points
Length 117 mm
Suitable for cordless drills (points system) 4 of 4 points
Suitable for upright drilling machine (points system) 2 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 4 of 4 points
Drilling behaviour (point system) 4 of 4 points
Chip flute length 75 mm
Self-centring Yes
Max. drilling depth (D) 5xD
Drilling depth 42.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers
Material to be processed Steel<br>Cast iron<br>Stainless steel<br>Titanium<br>Aluminium
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 8.5 mm
Shank style 3-face shank
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic<br>Titanium<br>Spring steels<br>Magnesium alloys<br>Copper, low-alloyed<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic<br>Alloyed tempering steels<br>Titanium alloys<br>Aluminium alloys<br>Aluminium<br>Aluminium casting alloys (&lt;10% silicon)<br>Aluminium wrought alloys
Surface Multiple refined
Cutting material HSCo
Angle of the tip 135 Degree
Suitable for drill (points system) 4 of 4 points
Length 117 mm
Suitable for cordless drills (points system) 4 of 4 points
Suitable for upright drilling machine (points system) 2 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 4 of 4 points
Drilling behaviour (point system) 4 of 4 points
Chip flute length 75 mm
Self-centring Yes
Max. drilling depth (D) 5xD
Drilling depth 42.5 mm
Related Product
Close