Close
Filters
Search

Metal chop saw MKS 2400

Article No. 07013300
Metal mitre saw, MKS 2400 MITRSAW-EL-MET-MKS2400 MASTER MKS2400
€1,925.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metal-cutting circular saw for sawing pipes and profiles made from steel, non-ferrous metals, plastics and composite materials, as well as stainless steel

High tractive power

2400W motor performance

Effortless work

Improved handle design thanks to horizontal grip position

Suitable for mobile use

The saw can be transported easily thanks to the central carrying handle.

Very smooth running, enhanced quality of cut and service life

Saw blade guide with vibration damper

Environmentally-friendly and user-friendly

Cooling not necessary, meaning lubricant does not need to be used. No need for manual deburring.

Conveniently collects shavings (up to 80%)

With sawdust collection receptacle

Convenient and quick adjustment of mitre cuts (90-75-60-45°)

Quick-action clamping system

Can be operated without damaging your back

Optional mounting stand with scaled longitudinal stop (art. no. 0701330001) designed to make work more comfortable.

Notice
  • Saw blade not included in the scope of delivery
  • The service life of the saw blade depends on the cross-section of the cutting surface.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Metal-cutting circular saw for sawing pipes and profiles made from steel, non-ferrous metals, plastics and composite materials, as well as stainless steel

High tractive power

2400W motor performance

Effortless work

Improved handle design thanks to horizontal grip position

Suitable for mobile use

The saw can be transported easily thanks to the central carrying handle.

Very smooth running, enhanced quality of cut and service life

Saw blade guide with vibration damper

Environmentally-friendly and user-friendly

Cooling not necessary, meaning lubricant does not need to be used. No need for manual deburring.

Conveniently collects shavings (up to 80%)

With sawdust collection receptacle

Convenient and quick adjustment of mitre cuts (90-75-60-45°)

Quick-action clamping system

Can be operated without damaging your back

Optional mounting stand with scaled longitudinal stop (art. no. 0701330001) designed to make work more comfortable.

Notice
  • Saw blade not included in the scope of delivery
  • The service life of the saw blade depends on the cross-section of the cutting surface.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

For cast metal, steel, aluminium, SML, water and gas pipes, plastic-coated pipes and even stainless steel

Products specifications
Nominal voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class I/protective grounding
Max. circumferential speed 1450 m/min
Max. saw-blade diameter 355 mm
Suitable for bore diameter 25.4 mm
Power input 2400 W
Max. mitre angle 45 Degree
Max. tilt angle 45 Degree
Weight of machine 23.5 kg
Cable length 2.5 m
Max. idle speed 1450 rpm
Vibration 1.19 m/s²
Sound-pressure level 100 dB
Length 510 mm
Width 320 mm
Height 450 mm
Products specifications
Nominal voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class I/protective grounding
Max. circumferential speed 1450 m/min
Max. saw-blade diameter 355 mm
Suitable for bore diameter 25.4 mm
Power input 2400 W
Max. mitre angle 45 Degree
Max. tilt angle 45 Degree
Weight of machine 23.5 kg
Cable length 2.5 m
Max. idle speed 1450 rpm
Vibration 1.19 m/s²
Sound-pressure level 100 dB
Length 510 mm
Width 320 mm
Height 450 mm
Close