Electric power tools
>
Saws, electric
Saws, electric
Jigsaw, electric
Hand-held circular saw, electric
Metal mitre saw, MKS 2400
Refine
Load more results...
×
Price Range
Min:€383.00 inc. VAT
Max:€1,632.00 inc. VAT
Min__max_ rotation speed at nominal load
1400-4000 U/min(rpm) (1)
Stroke length
26 mm (1)
Width
320 mm (1)
Min__max_ idle stroke speed
500-3100 U/min(rpm) (1)
Height
450 mm (1)
Vibration
1.19 m/s² (1)
Number of pendulum_stroke stages
4 PCS (1)
Cable length
4 m (3)
2.5 m (1)
Weight of machine
2.7 kg (1)
23.5 kg (1)
3.8 kg (1)
5.2 kg (1)
Max_ cutting depth in steel
10 mm (1)
Power input
1350 W (1)
1800 W (1)
2400 W (1)
780 W (1)
Length
510 mm (1)
Frequency
50 Hz (2)
Tool holding device
Quick-change holder (1)
Max_ cutting depth at 90 degrees
63 mm (1)
65 mm (1)
Nominal Voltage
230 V/AC (2)
Max_ cutting depth at 45 degrees
47.5 mm (1)
48 mm (1)
Protection class
Protection class II/protective insulation (2)
Protection class II/protective insulation (1)
Protection class I/protective grounding (1)
Suitable for bore diameter
20 mm (1)
25.4 mm (1)
30 mm (1)
Max_ cutting depth in aluminium
20 mm (1)
Max_ circumferential speed
1450 m/min (1)
Max_ mitre angle
45 Degree (1)
Max_ cutting depth in wood
150 mm (1)
Nominal voltage
230 V/AC (2)
Min__max_ frequency
50 / 60 Hz (1)
Max_ tilt angle
45 Degree (1)
Max_ saw_blade diameter
165 mm (1)
190 mm (1)
355 mm (1)
Base plate length x base plate width
327 x 203 mm (1)
Max_ idle speed
1450 rpm (1)
25000 U/min(rpm) (1)
Min__max_ idle speed
2300-5000 U/min(rpm) (1)
Sound_pressure level
100 dB (1)
Min__max_ mitre angle
0-45 Degree (1)
45-90 Degree (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
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
Cetus jacket
Angled magnet
Popular tags
construction
offer
set
triple
vacuum
Saws, electric
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
57067032
Oscillating jigsaw STP 150 Power-B
Oscillating jigsaw, STP 150 Power-B JIGSAW-EL-(STP150-B POWER) MASTER
€452.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07013300
Metal chop saw MKS 2400
Metal mitre saw, MKS 2400 MITRSAW-EL-MET-MKS2400 MASTER MKS2400
€1,925.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57066000
Hand-held circular saw HKS 65-E Power
Hand-held circular saw HKS 65-E POWER CRCLSAW-EL-HKS 65-E POWER MASTER
€660.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57066100
HKS 63 COMPACT hand-held circular saw
Hand-held circular saw HKS 63 COMPACT CRCLSAW-EL-(HKS 63 COMPACT)
€475.66 inc. VAT