Close
Filters
Search

Metal universal anchor W-MG

Article No. 0905310
Metal universal anchor W-MG DWL-(W-MG)-(A2K)-10X60
€0.41 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Drop-in anchor for secondary attachments on porous surfaces, e.g. pumice, lightweight or aerated concrete. Zinc-plated steel

Drop-in anchor for secondary attachments on porous surfaces, e.g. pumice, lightweight or aerated concrete. Zinc-plated steel

  • Can be used in various surfaces: Aerated concrete PB2/PB4, perforated tile, pumice stone, lightweight concrete
  • The anchor is knocked in until flush without predrilling in aerated concrete PB2
  • Simple installation
  • For use in pre-positioned installation
  • The W-MG 8 metal plug, in conjunction with the M8 stud screw, conforms to the requirements of the "TRGI" (German Technical Guidelines for Gas Installations). Item 3.3.7.2 of these guidelines stipulates the requirements for laying the inner pipes: "Pipe attachments must be fire resistant. The supporting parts of pipe attachments must be made of non-flammable materials."
  • Wood and particle board screws can be used
Proof of Performance
  • Fire resistance: F30, F60, F90 and F120 (anchoring base: ≥ Vertically perforated brick HLZ 12, hollow sand-lime brick ≥ KSL 12, ≥ aerated concrete, strength class 4)
  • Exposure to fire according to DIN 4102-2:1977-09 (uniform temperature time curve)
Application area
Pipe suspensions with stair bolts in autoclaved aerated concrete

Drill hole

Insert peg

Knock in anchor until flush

Screw in the screw

Screw on pipe clamp

Set anchor in place

With G2 aerated concrete, knock in without predrilling

Screw in the screw

Screw on pipe clamp

 
  • Fire resistance: F30, F60, F90 and F120 (anchoring base: ≥ Vertically perforated brick HLZ 12, hollow sand-lime brick ≥ KSL 12, ≥ aerated concrete, strength class 4)
  • Exposure to fire according to DIN 4102-2:1977-09 (uniform temperature time curve)
Drop-in anchor for secondary attachments on porous surfaces, e.g. pumice, lightweight or aerated concrete. Zinc-plated steel

Drop-in anchor for secondary attachments on porous surfaces, e.g. pumice, lightweight or aerated concrete. Zinc-plated steel

  • Can be used in various surfaces: Aerated concrete PB2/PB4, perforated tile, pumice stone, lightweight concrete
  • The anchor is knocked in until flush without predrilling in aerated concrete PB2
  • Simple installation
  • For use in pre-positioned installation
  • The W-MG 8 metal plug, in conjunction with the M8 stud screw, conforms to the requirements of the "TRGI" (German Technical Guidelines for Gas Installations). Item 3.3.7.2 of these guidelines stipulates the requirements for laying the inner pipes: "Pipe attachments must be fire resistant. The supporting parts of pipe attachments must be made of non-flammable materials."
  • Wood and particle board screws can be used
Proof of Performance
  • Fire resistance: F30, F60, F90 and F120 (anchoring base: ≥ Vertically perforated brick HLZ 12, hollow sand-lime brick ≥ KSL 12, ≥ aerated concrete, strength class 4)
  • Exposure to fire according to DIN 4102-2:1977-09 (uniform temperature time curve)
Application area
Pipe suspensions with stair bolts in autoclaved aerated concrete

Drill hole

Insert peg

Knock in anchor until flush

Screw in the screw

Screw on pipe clamp

Set anchor in place

With G2 aerated concrete, knock in without predrilling

Screw in the screw

Screw on pipe clamp

 
  • Fire resistance: F30, F60, F90 and F120 (anchoring base: ≥ Vertically perforated brick HLZ 12, hollow sand-lime brick ≥ KSL 12, ≥ aerated concrete, strength class 4)
  • Exposure to fire according to DIN 4102-2:1977-09 (uniform temperature time curve)
Application area
  • Attachment of pipe systems, including in the ceiling area (unapproved)

  • Attachment of gas pipes

  • Attachment of water lines and pipe clamps
Products specifications
Anchor diameter 10 mm
Anchor length (l) (l) 60 mm
Nominal drill-bit diameter in PB 4 (d 0) 8 mm
Nominal drill-bit diameter in perforated brick (d 0) 14 mm
Nominal drill-bit diameter in pumice (d 0) 12 mm
Drill hole depth (t) 65 mm
Embedding depth (h s) 60 mm
Thread diameter (d thr) 10 mm
Products specifications
Anchor diameter 10 mm
Anchor length (l) (l) 60 mm
Nominal drill-bit diameter in PB 4 (d 0) 8 mm
Nominal drill-bit diameter in perforated brick (d 0) 14 mm
Nominal drill-bit diameter in pumice (d 0) 12 mm
Drill hole depth (t) 65 mm
Embedding depth (h s) 60 mm
Thread diameter (d thr) 10 mm
Related Product
Close