Lightweight building component fixings
Lightweight building component fixings
Metal dowel lightweight build. material
Metal anchor lightweight building material
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
AW20 (1)
Through_hole in the component to be connected _d f_
6.5 mm (1)
Nominal drill_bit diameter in perforated brick _d 0_
10 mm (1)
14 mm (1)
6 mm (1)
8 mm (1)
Drill hole depth _h 1_
35 mm (1)
Anchor length _l_
45 mm (1)
Drill hole depth _t_
35 mm (1)
37 mm (1)
43 mm (1)
65 mm (1)
Nominal drill_bit diameter _d 0_
14 mm (1)
Edge clearance _a r_
50 mm (1)
Max_ attachment height _d a_ _ condition _da_
Dependent on screw length (1)
Min_ temperature resistance
-40 °C (1)
Head type
Countersunk head (1)
Nominal drill_bit diameter in pumice _d 0_
12 mm (1)
5 mm (1)
6 mm (1)
8 mm (1)
Max_ temperature resistance
80 °C (1)
Surface
Galvanised (1)
Centre_to_centre distance _a_
100 mm (1)
Anchor length _l_ _l_
30.5 mm (1)
32 mm (1)
33 mm (1)
38 mm (1)
60 mm (1)
Nominal drill_bit diameter in PB 4 _d 0_
3 mm (1)
3.5 mm (1)
6 mm (1)
8 mm (1)
Thread diameter _d thr_
10 mm (1)
5 mm (1)
6 mm (1)
8 mm (1)
Embedding depth _h s_
30.5 mm (1)
32 mm (1)
38 mm (1)
60 mm (1)
Minimum component thickness _d_
9.5 mm (1)
Material
Die-cast zinc (1)
Steel (1)
Required particle_board screw diameter
4.5 mm (1)
Hole diameter in component _d Bau_
6.5 mm (1)
Max_ attachment height _d a_
16 mm (1)
Anchor diameter
10 mm (1)
5 mm (1)
6 mm (1)
6.3 mm (1)
8 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (5)
200 (3)
100 (1)
250 (1)
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
Hexagonal cap nut, high profile
Round head screw
Drive-in nut
Hexagonal cap nut, high profile
Brake cleaner
Hexagonal cap nut, high profile
Popular tags
construction
offer
set
triple
vacuum
Lightweight building component fixings
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
09032521
Plasterboard plug W-GS Type ZD
Gypsum plasterboard anchor W-GS DWL-(W-GS/Z)-ZD-14,5X33
€23.60 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0189306345
Screw anchor WG-FIX, raised countersunk head
Screw anchor, WG-FIX, raised countersunk head SCRDWL-HILO-WGFIX-AW20-(A2K)-6,3X45
€0.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905305
Metal universal anchor W-MG
Metal universal anchor W-MG DWL-(W-MG)-(A2K)-5X30,5
€0.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905306
Metal universal anchor W-MG
Metal universal anchor W-MG DWL-(W-MG)-(A2K)-6X32
€0.23 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905310
Metal universal anchor W-MG
Metal universal anchor W-MG DWL-(W-MG)-(A2K)-10X60
€0.41 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0905308
Metal universal anchor W-MG
Metal universal anchor W-MG DWL-(W-MG)-(A2K)-8X38
€0.27 inc. VAT