Close
Filters
Search

Mini digital multimeter

Article No. 071553370
Digital multimeter mini MULTIM-DGT-SMALL-(VOLTAGETEST-NOCONTACT)
€48.71 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Small meter for measuring direct and alternating current, resistance testing, continuity testing, diode testing and contactless voltage testing.

Robust, splash-proof rubber housing and membrane keyboard.

The test leads can be fastened to the rear of the device; this protects them from damage and prevents injury from the measuring tips.

Contactless voltage testing

Permanently attached test leads, data hold, diode testing, continuity testing, integrated LED pocket torch and automatic range detection.

Measuring ranges:

  • Resistance 0–20 MΩ
  • 0–600 VAC
  • 0–600 VDC

LCD display with 2000 digits

Power supply: 2 micro batteries

Overvoltage category: CAT III 1000 V

Degree of protection: IP 54

Automatic switch-off of device after 15 minutes

Weight: 145 g

Small meter for measuring direct and alternating current, resistance testing, continuity testing, diode testing and contactless voltage testing.

Robust, splash-proof rubber housing and membrane keyboard.

The test leads can be fastened to the rear of the device; this protects them from damage and prevents injury from the measuring tips.

Contactless voltage testing

Permanently attached test leads, data hold, diode testing, continuity testing, integrated LED pocket torch and automatic range detection.

Measuring ranges:

  • Resistance 0–20 MΩ
  • 0–600 VAC
  • 0–600 VDC

LCD display with 2000 digits

Power supply: 2 micro batteries

Overvoltage category: CAT III 1000 V

Degree of protection: IP 54

Automatic switch-off of device after 15 minutes

Weight: 145 g

Products specifications
Display LCD<br>2,000 digits
Min./max. voltage measuring range 0.5 V/AC-600 V/AC
Min./max. voltage measuring range 2 0.5 V/DC-600 V/DC
Min./max. electrical-resistance measuring range 0 Ohm-20 MOhm
Overvoltage protection category CAT III/1000 V
IP protection class IP 54
Rechargeable battery/battery designation 1.5 V Micro AAA
Number of rechargeable batteries/batteries 2 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Display LCD<br>2,000 digits
Min./max. voltage measuring range 0.5 V/AC-600 V/AC
Min./max. voltage measuring range 2 0.5 V/DC-600 V/DC
Min./max. electrical-resistance measuring range 0 Ohm-20 MOhm
Overvoltage protection category CAT III/1000 V
IP protection class IP 54
Rechargeable battery/battery designation 1.5 V Micro AAA
Number of rechargeable batteries/batteries 2 PCS
Close