Close
Filters
Search

Mini Nylon Fleece Disc

Article No. 06732250
Mini Nylon Fleece Disc SNDDISC-NYL-FLC-D50MM
€3.89 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Compatible with 3M Roloc System

Abrasive grain: Silicon carbide

Flexible, open fleece structure

  • Ideal adjustment to the geometry of the workpiece
  • No clogging due to surface abrasion

Free of corrosive metals

No contamination of material surfaces

Notice

The small abrasives should be used with a contact angle of 10 to 15°.

The maximum permissible speeds may not be exceeded.

Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.

Please observe application and safety instructions

Compatible with 3M Roloc System

Abrasive grain: Silicon carbide

Flexible, open fleece structure

  • Ideal adjustment to the geometry of the workpiece
  • No clogging due to surface abrasion

Free of corrosive metals

No contamination of material surfaces

Notice

The small abrasives should be used with a contact angle of 10 to 15°.

The maximum permissible speeds may not be exceeded.

Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.

Please observe application and safety instructions

Application area

For removing tempering colour, scale, rust, corrosion, dirt and oxide layers, paint, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues and for cleaning and machining before and after welding.


Materials to be processed: For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.

Products specifications
Diameter (Ø) 50 mm
Max. rotation speed 13000 U/min(rpm)
Recommended rotation speed 12000 U/min(rpm)
Colour Black

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Diameter (Ø) 50 mm
Max. rotation speed 13000 U/min(rpm)
Recommended rotation speed 12000 U/min(rpm)
Colour Black
Related Product
Close