Close
Filters
Search

Mirror adhesive tape

Article No. 0894918
Adhesive mirror tape SECTPE-MROR-DK100-25MMX25M
€19.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Double-sided adhesive tape with polyethylene backing and acrylate adhesive

Excellent compatibility with a range of common surfaces

The adhesive tape is suitable for bonding on a range of different materials such as wood, metal, glass, stone, Plexiglas and Makrolon.

High degree of initial tackiness

Sufficient application reliability is achieved as soon as it is fitted.

UV- and moisture-resistant

The adhesive tape can be used both indoors and outdoors.

Resistant to ageing

When used correctly, the tape does not lose its elasticity.

Notice
  • The surfaces to be adhered must be smooth, dry and free from dust, grease and silicone. We recommend IPA cleaner for pre-cleaning.
  • To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.
  • Optimum final strength is achieved after 24 hours.
  • Please conduct preliminary tests on sensitive surfaces (e.g. PP, PE, rubber) and rough or porous surfaces (e.g. wood, stone).
  • If plastics containing plasticising additives are to be adhered, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive.
  • For safety mirrors (identifiable by a blue or green film on the back of the mirror), mirror manufacturers generally recommend using an additional mechanical fastening.
  • With safety mirrors (identifiable by a blue or green film), there may be adhesive problems with the tape due to the reciprocal action between the film used and the adhesive. Adhesion is particularly poor on PE/PP-based films. Preliminary testing must therefore be conducted in all cases. As a variety of different films can be used for safety mirrors, the use of additional mechanical fastenings is strongly recommended.

Please observe the assembly instructions.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Double-sided adhesive tape with polyethylene backing and acrylate adhesive

Excellent compatibility with a range of common surfaces

The adhesive tape is suitable for bonding on a range of different materials such as wood, metal, glass, stone, Plexiglas and Makrolon.

High degree of initial tackiness

Sufficient application reliability is achieved as soon as it is fitted.

UV- and moisture-resistant

The adhesive tape can be used both indoors and outdoors.

Resistant to ageing

When used correctly, the tape does not lose its elasticity.

Notice
  • The surfaces to be adhered must be smooth, dry and free from dust, grease and silicone. We recommend IPA cleaner for pre-cleaning.
  • To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.
  • Optimum final strength is achieved after 24 hours.
  • Please conduct preliminary tests on sensitive surfaces (e.g. PP, PE, rubber) and rough or porous surfaces (e.g. wood, stone).
  • If plastics containing plasticising additives are to be adhered, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive.
  • For safety mirrors (identifiable by a blue or green film on the back of the mirror), mirror manufacturers generally recommend using an additional mechanical fastening.
  • With safety mirrors (identifiable by a blue or green film), there may be adhesive problems with the tape due to the reciprocal action between the film used and the adhesive. Adhesion is particularly poor on PE/PP-based films. Preliminary testing must therefore be conducted in all cases. As a variety of different films can be used for safety mirrors, the use of additional mechanical fastenings is strongly recommended.

Please observe the assembly instructions.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

The adhesive tape can be used both indoors and outdoors.


Can be used to fit mirrors, secure window bars, attach dispensers and brackets in the sanitary sector, and to secure hooks.

Products specifications
Adhesive base Acrylate
Backing material Polyethylene foam
Colour White
Thickness 1 mm
Elongation at break 150 %
Adhesive force at 25 mm 23 N
Min. temperature resistance -40 °C
Min./max. temperature resistance -40 to 95 °C
Max. processing temperature 40 °C
Min./max. processing temperature 5 to 40 °C
Moisture resistance Yes
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 20°C and 50% humidity
Width 25 mm
Length 25 m

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Adhesive base Acrylate
Backing material Polyethylene foam
Colour White
Thickness 1 mm
Elongation at break 150 %
Adhesive force at 25 mm 23 N
Min. temperature resistance -40 °C
Min./max. temperature resistance -40 to 95 °C
Max. processing temperature 40 °C
Min./max. processing temperature 5 to 40 °C
Moisture resistance Yes
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 20°C and 50% humidity
Width 25 mm
Length 25 m
Related Product
Close