Adhesive Tapes
>
Adhesive tapes, assembly
>
Fastening tape, mirror
Fastening tape, mirror
Adhesive mirror tape
Refine
Load more results...
×
Price Range
Min:€16.00 inc. VAT
Max:€17.00 inc. VAT
Width
25 mm (1)
Adhesive force at 25 mm
23 N (1)
Min__max_ processing temperature
5 to 40 °C (1)
Min_ temperature resistance
-40 °C (1)
Elongation at break
150 % (1)
Backing material
Polyethylene foam (1)
Length
25 m (1)
Colour
White (1)
Thickness
1 mm (1)
Min__max_ temperature resistance
-40 to 95 °C (1)
Max_ processing temperature
40 °C (1)
Conditions to maintain shelf life from production
at 20°C and 50% humidity (1)
Shelf life from production
24 Month (1)
Moisture resistance
Yes (1)
Adhesive base
Acrylate (1)
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
Circlip for bore hole
Sheet metal nut Type 6
Sheet metal nut Type 6
Sheet metal nut Type 1
Cylindrical Round Pencil Wheel
1/2-inch impact socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Fastening tape, mirror
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
0894918
Mirror adhesive tape
Adhesive mirror tape SECTPE-MROR-DK100-25MMX25M
€19.94 inc. VAT