Close
Search

MOBILE STARTING ASSISTANCE 12V /24V

Article No. 7721224
PROFESSIONAL-START-BOOSTER-12/24V-22AH-CURVED-CLAMPS
€976.56 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
Mobile starting assistance with 12V/24V wiring on-board power systems.
 
• Manual On/Off Switch.
 
• Reverse polarity alarm.
 
• Protection against voltage peaks.
 
• Overload protection when starting
up.
 
• Built-in Safety fuse.
 
 • Short-circuit-proof (protection of internal battery via high-current 
fuse.)
 
• Fully insulated, Heavy-duty angle clamps with connecting teeth in copper/brass plates.
 
• 100% Flexible copper cables.
 
• Battery charge indicated via LED lamps.
 
• Smart charger 3.8A
Mobile starting assistance with 12V/24V wiring on-board power systems.
 
• Manual On/Off Switch.
 
• Reverse polarity alarm.
 
• Protection against voltage peaks.
 
• Overload protection when starting
up.
 
• Built-in Safety fuse.
 
 • Short-circuit-proof (protection of internal battery via high-current 
fuse.)
 
• Fully insulated, Heavy-duty angle clamps with connecting teeth in copper/brass plates.
 
• 100% Flexible copper cables.
 
• Battery charge indicated via LED lamps.
 
• Smart charger 3.8A
Products specifications
Nomial Voltage 12V/24V DC
Starting Current For 12V : 850A / For 24V : 1,700A
Peak Current For 12V : 2,500A / For 24V: 5,000A
Battery Type AGM
Internal Battery 2 x 22 AH = 44 AH
Cable length 1.67m
Material of Housing ABS
Weight 20 kg
Dimensions ( L x W x H ) 320 X 250 X 440 mm
Close