Close
Filters
Search

MOBILE STARTING ASSISTANCE 12V

Article No. 7721112
PROFESSIONAL-START-BOOSTER-12V-22AH-CURVED-CLAMPS
€460.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Mobile starting assistance with 12V wiring on-board power systems.
 
• Manual On/Off Switch.
 
• Reverse polarity alarm.
 
• Protection against voltage peaks.
 
• Overload protection when starting
up.
 
• Built-in Safety fuse.
 
 • Short-circuit-proof (protection of internal battery via high-current 
fuse.)
 
• Fully insulated, Heavy-duty angle clamps with connecting teeth in copper/brass plates.
 
• 100% Flexible copper cables.
 
• Battery charge indicated via LED lamps.
 
• Smart charger 3.8A
Mobile starting assistance with 12V wiring on-board power systems.
 
• Manual On/Off Switch.
 
• Reverse polarity alarm.
 
• Protection against voltage peaks.
 
• Overload protection when starting
up.
 
• Built-in Safety fuse.
 
 • Short-circuit-proof (protection of internal battery via high-current 
fuse.)
 
• Fully insulated, Heavy-duty angle clamps with connecting teeth in copper/brass plates.
 
• 100% Flexible copper cables.
 
• Battery charge indicated via LED lamps.
 
• Smart charger 3.8A
Products specifications
Nominal Voltage 12 V/DC
Starting Current 850 A
Peak Current 2.500 A
Battery Type AGM
Internal Battery 1 x 22 AH
Cable length 1.32 m
Material of Housing ABS
Weight 12 kg
Dimensions ( L x W x H ) 330 x 230 380 mm
Products specifications
Nominal Voltage 12 V/DC
Starting Current 850 A
Peak Current 2.500 A
Battery Type AGM
Internal Battery 1 x 22 AH
Cable length 1.32 m
Material of Housing ABS
Weight 12 kg
Dimensions ( L x W x H ) 330 x 230 380 mm
Close