Close
Filters
Search

MULTI knee pads

Article No. 089903003
Knee pads MULTI KNEEPAD-MULTI
€81.92 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For universal use for all kneeling tasks

Certified in accordance with DIN EN 14404

Abrasion-resistant PU surface, extremely non-slip

Very comfortable

  • The pad adapts to the shape of the knee within a short period of time
  • Low weight (approx. 250 g/pair), lightweight and safe

No one-sided strain or cutting into the back of the knee

Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners

Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design

High-quality material

  • 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold
  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin
  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible

LYCRA® is a registered trademark of Invista, Wilmington.

For universal use for all kneeling tasks

Certified in accordance with DIN EN 14404

Abrasion-resistant PU surface, extremely non-slip

Very comfortable

  • The pad adapts to the shape of the knee within a short period of time
  • Low weight (approx. 250 g/pair), lightweight and safe

No one-sided strain or cutting into the back of the knee

Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners

Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design

High-quality material

  • 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold
  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin
  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible

LYCRA® is a registered trademark of Invista, Wilmington.

Products specifications
Material Polyurethane
Colour Black
EN standard EN14404:2004 + A1:2010
Number of pieces 1 Pair
Products specifications
Material Polyurethane
Colour Black
EN standard EN14404:2004 + A1:2010
Number of pieces 1 Pair
Close