Measuring tools
>
Length measuring tools, laser technology
>
Line laser
>
Multi-line laser MLPG
Refine
Load more results...
×
Price Range
Min:€860.00 inc. VAT
Max:€860.00 inc. VAT
Min_ temperature conditions
-10 °C (1)
Width
110 mm (1)
Height
160 mm (1)
IP protection class
IP 54 (1)
Laser category
2 (1)
Type of rechargeable battery_battery
Li-lon (1)
Range with receiver
70 m (1)
Length
120 mm (1)
Levelling measuring accuracy ____ per length_
2 mm/10m (1)
Self_levelling range _____
4 Degree (1)
Max_ temperature conditions
+40 °C (1)
Range without receiver
35 m (1)
Rechargeable battery_battery life
Up to 28 hours (1)
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
Lining tape
Lock washer
Reducing nipple
3/8" socket wrench insert
BRASS EXPANDING SOCKET
Chassis clamp
Popular tags
construction
offer
set
triple
vacuum
Multi-line laser MLPG
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
5709300116
Multi-line laser MLPG 22
Multi-line laser MLPG MULTI-LINELASER-MLPG-22
€1,014.80 inc. VAT