Close
Filters
Search

Multi-purpose grease III

Article No. 0893107002
Multi-purpose grease III GRSE-(MULTIGREASE III)-FDGRD-400G
€14.46 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Physiologically inert, colourless grease with a multi-functional combination of additives.
  • Can be used in areas in which food is processed or stored
  • Highly adhesive
  • Squeeze-stable and resistant to oxidation
  • Promotes sealing
  • Resistant to dust and water
  • Resin, acid and silicone-free
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the technical data sheet.

Proof of Performance

NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Physiologically inert, colourless grease with a multi-functional combination of additives.
  • Can be used in areas in which food is processed or stored
  • Highly adhesive
  • Squeeze-stable and resistant to oxidation
  • Promotes sealing
  • Resistant to dust and water
  • Resin, acid and silicone-free
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the technical data sheet.

Proof of Performance

NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For lubricating and protecting seals, jointed and moving parts in which there is a risk of direct contact between the lubricant and foodstuffs.


Suitable for all lubricating points on plain bearings, joints, guides, bottle washing systems, roller bearings, machines, filling, packaging, wear and labelling machines, conches and cyclones in the food, pharmaceuticals, printing and paper industries. Suitable for long-term lubrication in wet areas and household appliances.

Instructions

Clean the lubricating point thoroughly before filling for the first time. Fill the bearing house up to about halfway. Observe the bearing manufacturer specifications. Avoid mixing with other greases wherever possible.


If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.

Products specifications
Weight of content 0.4 kg
Container Cartridge
Soap base Inorganic
Lubricant code KP2N-20
Min./max. temperature conditions -15 to 130 °C
Colour Transparent
NLGI grade/conditions 2 / with DIN 51818
Base oil viscosity, kinematic/conditions 200 mm²/s / at 40°C
Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
Corrosion protection period/category Corrosion category 0
VKA welding load 2200 N
Shelf life from production 24 Month
Oil basis Medical white oil
Behaviour in the presence of water/conditions 0-90 / in accordance with DIN 51807-1
Lubricant system Grease
Smell/fragrance Characteristic
Density 0.88 g/cm³
Density conditions at 20°C
Conditions for viscosity of oil basis at 40°C
Min. temperature conditions -15 °C
Max. temperature conditions 130 °C
Max. short-term temperature resistance 150 °C
Worked penetration conditions in accordance with DIN ISO 2137
Conditions for NLGI grade with DIN 51818
Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Resin-free Yes
Silicone-free Yes
Acid-free Yes
AOX-free Yes
Free from heavy metals Yes
Chloric No
Resistance against Water<br>Salt water<br>Acid<br>Lye
Products specifications
Weight of content 0.4 kg
Container Cartridge
Soap base Inorganic
Lubricant code KP2N-20
Min./max. temperature conditions -15 to 130 °C
Colour Transparent
NLGI grade/conditions 2 / with DIN 51818
Base oil viscosity, kinematic/conditions 200 mm²/s / at 40°C
Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
Corrosion protection period/category Corrosion category 0
VKA welding load 2200 N
Shelf life from production 24 Month
Oil basis Medical white oil
Behaviour in the presence of water/conditions 0-90 / in accordance with DIN 51807-1
Lubricant system Grease
Smell/fragrance Characteristic
Density 0.88 g/cm³
Density conditions at 20°C
Conditions for viscosity of oil basis at 40°C
Min. temperature conditions -15 °C
Max. temperature conditions 130 °C
Max. short-term temperature resistance 150 °C
Worked penetration conditions in accordance with DIN ISO 2137
Conditions for NLGI grade with DIN 51818
Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Resin-free Yes
Silicone-free Yes
Acid-free Yes
AOX-free Yes
Free from heavy metals Yes
Chloric No
Resistance against Water<br>Salt water<br>Acid<br>Lye
Close