Close
Filters
Search

Multi-purpose grease IV

Article No. 0893107003
Multi-purpose grease IV GRSE-(MULTIPURPOSE IV)-400G
€20.65 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Synthetic high-performance grease with white solid lubricants
  • Applicable in the food area
  • High pressure resistant due to EP additives
  • Very good emergency running properties
  • Good sealing and corrosion protection
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed.

Proof of Performance

NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Synthetic high-performance grease with white solid lubricants
  • Applicable in the food area
  • High pressure resistant due to EP additives
  • Very good emergency running properties
  • Good sealing and corrosion protection
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed.

Proof of Performance

NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

The grease meets the requirements of the NSF H1 specification and is primarily used as a high-performance multi-purpose grease in the food industry in which there is a risk of direct contact between the lubricant and foodstuffs.



It is ideal for lubricating roller and plain bearings, even under extreme conditions such as higher temperatures, high pressures, shock and impact loads, water etc.

Instructions

Clean the lubricating point thoroughly before filling for the first time. Apply a thin and even coat to the parts being lubricated. Observe the bearing manufacturer's specifications! Avoid mixing with other greases wherever possible. If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used.

Products specifications
Weight of content 0.4 kg
Container Cartridge
Soap base AL complex
Lubricant code KPFHC2R-40
Min./max. temperature conditions -45 to 180 °C
Colour White
NLGI grade/conditions 2 / with DIN 51818
Base oil viscosity, kinematic/conditions 350 mm²/s / at 40°C
Min. dripping point/conditions 250 °C / in accordance with DIN ISO 2176
Min./max. worked penetration /conditions 285-285 / in accordance with DIN ISO 2137
Corrosion protection period/category Corrosion category 0
VKA welding load 3000 N
Shelf life from production 24 Month
Oil basis Synthetic
Lubricant system Grease
Smell/fragrance Characteristic
Density 0.981 g/cm³
Density conditions at 20°C
Conditions for viscosity of oil basis at 40°C
Dripping point conditions in accordance with DIN ISO 2176
Min. temperature conditions -45 °C
Max. temperature conditions 180 °C
Max. short-term temperature resistance 200 °C
Worked penetration conditions in accordance with DIN ISO 2137
Conditions for NLGI grade with DIN 51818
Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Resin-free Yes
Silicone-free Yes
Acid-free Yes
AOX-free Yes
Free from heavy metals Yes
Chloric No
Resistance against Water<br>Salt water<br>Acid<br>Lye
Products specifications
Weight of content 0.4 kg
Container Cartridge
Soap base AL complex
Lubricant code KPFHC2R-40
Min./max. temperature conditions -45 to 180 °C
Colour White
NLGI grade/conditions 2 / with DIN 51818
Base oil viscosity, kinematic/conditions 350 mm²/s / at 40°C
Min. dripping point/conditions 250 °C / in accordance with DIN ISO 2176
Min./max. worked penetration /conditions 285-285 / in accordance with DIN ISO 2137
Corrosion protection period/category Corrosion category 0
VKA welding load 3000 N
Shelf life from production 24 Month
Oil basis Synthetic
Lubricant system Grease
Smell/fragrance Characteristic
Density 0.981 g/cm³
Density conditions at 20°C
Conditions for viscosity of oil basis at 40°C
Dripping point conditions in accordance with DIN ISO 2176
Min. temperature conditions -45 °C
Max. temperature conditions 180 °C
Max. short-term temperature resistance 200 °C
Worked penetration conditions in accordance with DIN ISO 2137
Conditions for NLGI grade with DIN 51818
Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Resin-free Yes
Silicone-free Yes
Acid-free Yes
AOX-free Yes
Free from heavy metals Yes
Chloric No
Resistance against Water<br>Salt water<br>Acid<br>Lye
Close