Close
Filters
Search

Multiple plug housing for push connector 6.3 x 0.8 mm

Article No. 055510011
Plug connection for push connector 6.3x0.8 mm PLGHSNG-1COMT-PSHCON-6,3MM
€16.52 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Products specifications
Number of electrical poles 1 PCS
Arrangement of contacts to each other 90° angle
Contact gauge 6.3 mm
Min./max. wire cross section 0.5-6 mm²
IP protection class IP 20
Max. nominal voltage 250 V/AC/DC
Max. current 25 A
Min./max. temperature conditions -40 to 80 °C
Material PA - Polyamide
Colour Natural

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of electrical poles 1 PCS
Arrangement of contacts to each other 90° angle
Contact gauge 6.3 mm
Min./max. wire cross section 0.5-6 mm²
IP protection class IP 20
Max. nominal voltage 250 V/AC/DC
Max. current 25 A
Min./max. temperature conditions -40 to 80 °C
Material PA - Polyamide
Colour Natural
Related Product
Close