Close
Filters
Search

Blade receptacle

Article No. 05589962
Push connector PSHCON-DTN-(SN)-6,3X0,8-(4,0-6,0SMM)
€11.80 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 4.0-6.0 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Number of locking lugs 1 PCS
Retaining-lug diameter (Ø) 1.6 mm
Material Brass
Surface Tin-plated
Min. wire cross section 4.0 mm²
Max. wire cross section 6.0 mm²

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 4.0-6.0 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Number of locking lugs 1 PCS
Retaining-lug diameter (Ø) 1.6 mm
Material Brass
Surface Tin-plated
Min. wire cross section 4.0 mm²
Max. wire cross section 6.0 mm²
Close