Close
Search

Multiple plug housing for push connector 6.3 x 0.8 mm

Article No. 055510031
Plug connection for push connector 6.3x0.8 mm PLGHSNG-3COMT-PSHCON-6,3MM
€0.31 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Products specifications
Number of electrical poles 3 PCS
Arrangement of contacts to each other Two parallel, one at 90° angle to each other
Contact gauge 6.3 mm
Min./max. wire cross section 0.5-6 mm²
IP protection class IP 20
Max. nominal voltage 250 V/AC/DC
Max. current 25 A
Min./max. temperature conditions -40 to 80 °C
Material PA - Polyamide
Colour Natural
Products specifications
Number of electrical poles 3 PCS
Arrangement of contacts to each other Two parallel, one at 90° angle to each other
Contact gauge 6.3 mm
Min./max. wire cross section 0.5-6 mm²
IP protection class IP 20
Max. nominal voltage 250 V/AC/DC
Max. current 25 A
Min./max. temperature conditions -40 to 80 °C
Material PA - Polyamide
Colour Natural
Related Product
Close