Close
Filters
Search

Muscida safety goggles

Article No. 0899102397
Safety goggles MUSCIDA SAFEGOGL-MUSCIDA-MIRROR Art.-no. 0899102397 | EAN 4099618448676
€26.61 inc. VAT price per 1 PCS
*
+ -
Reliable protection and sporty design
  • Excellent visibility and a comfortable fit with a modern, athletic look
  • Comfortable to wear due to the lightweight materials
  • Individually adjustable, soft nose pad
  • Includes a microfibre bag for safe storage of the goggles
Reliable protection and sporty design
  • Excellent visibility and a comfortable fit with a modern, athletic look
  • Comfortable to wear due to the lightweight materials
  • Individually adjustable, soft nose pad
  • Includes a microfibre bag for safe storage of the goggles
Products specifications
Colour of safety lens Tinted, Red, mirrored
Material of safety lens Polycarbonate
UV protection 380 nm
EN standard 16321-1
Mechanical strength C (45 m/s) in accordance with ISO 16321-1
Marking of safety lens CT 1 N
Product weight (per item) 66.000 g
Coating protective pane Fog-free outside, Fog free inside
Products specifications
Colour of safety lens Tinted, Red, mirrored
Material of safety lens Polycarbonate
UV protection 380 nm
EN standard 16321-1
Mechanical strength C (45 m/s) in accordance with ISO 16321-1
Marking of safety lens CT 1 N
Product weight (per item) 66.000 g
Coating protective pane Fog-free outside, Fog free inside
Close