Close
Search

Countersunk Mushroom Head

Article No. 906396409
Nail anchor, mushroom head, type PK DWL-PK-PLA-NL-Z2-(A1K)-10-6X40
€5.31 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation. Wall plug body with mushroom head (large surface area), nail steel galvanized
  • Quick, low-cost assembly
  • Can be removed again using drive in screw head
  • Pre-assembled with matching screw
  • Suitable for push-through installation
  • Clear integral hammer-in stop prevents premature expansion
  • For recessed or protruding installation
  • Resistant to UV rays
  • Rot resistant (plastic anchors made of high-quality polyamide)
  • Temperature resistant from -40°C to +150°C
  • Halogen-free
For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation. Wall plug body with mushroom head (large surface area), nail steel galvanized
  • Quick, low-cost assembly
  • Can be removed again using drive in screw head
  • Pre-assembled with matching screw
  • Suitable for push-through installation
  • Clear integral hammer-in stop prevents premature expansion
  • For recessed or protruding installation
  • Resistant to UV rays
  • Rot resistant (plastic anchors made of high-quality polyamide)
  • Temperature resistant from -40°C to +150°C
  • Halogen-free
Products specifications
Anchor diameter 6 mm
Anchor length (l) 40 mm
Max. attachment height (t fix) 10 mm
Embedding depth (h nom) 30 mm
Nominal drill-bit diameter (d 0) 6 mm
Drill hole depth (h 1) 35 mm
Hole diameter in component (d f) 6 mm
Material of the nail Steel
Surface Galvanised
Internal drive Z2
Close