Close
Filters
Search

Nail anchor W-NA-M with threaded rods M8/M10

Article No. 0905361008
Nail anchor W-NA-M ANC-(W-NA-M)-(A2K)-8/10-D6MM
€1.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ideal for suspensions with M8 or M10 threaded rods (step thread). For concrete, zinc-plated steel

Fast and simple installation

  • Less drilling required thanks to reduced anchorage depth of 25 mm
  • Easy insertion: Simply knock in — no torque required
  • No special drills or setting tools required

Push-through installation

Compatible with both M8 and M10 threaded rods thanks to step thread

Very low edge and axial clearances possible

Torque-controlled expanding anchor — expands when subjected to load

Notice

The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part.

  • Multiple attachment of non-load-bearing systems in concrete: European Technical Assessment ETA-11/0339
  • Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)
Ideal for suspensions with M8 or M10 threaded rods (step thread). For concrete, zinc-plated steel

Fast and simple installation

  • Less drilling required thanks to reduced anchorage depth of 25 mm
  • Easy insertion: Simply knock in — no torque required
  • No special drills or setting tools required

Push-through installation

Compatible with both M8 and M10 threaded rods thanks to step thread

Very low edge and axial clearances possible

Torque-controlled expanding anchor — expands when subjected to load

Notice

The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part.

  • Multiple attachment of non-load-bearing systems in concrete: European Technical Assessment ETA-11/0339
  • Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)
Application area

Multiple attachment of non-load-bearing systems, with approval


  • In cracked and non-cracked concrete

  • E.g. lightweight ceiling cladding and suspended ceilings, pipes, wire hangers etc.

  • For use in reinforced or non-reinforced standard concrete with a strength class of min. C12/15 and max. C50/60 in accordance with EN 206-1:2000-12


May only be used in dry indoor room conditions.

Products specifications
Anchor diameter 6 mm
Anchor length (l) 58 mm
Min./max. height of the fixture (t fix) 0-0 mm
Nominal drill-bit diameter (d 0) 6 mm
Effective anchoring depth (h ef) 125 mm
Drill hole depth (h 0) 135 mm
Minimum component thickness (h min) 80 mm
Through-hole in the component to be connected (d f) 9 mm
Material Steel
Surface Zinc plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 6 mm
Anchor length (l) 58 mm
Min./max. height of the fixture (t fix) 0-0 mm
Nominal drill-bit diameter (d 0) 6 mm
Effective anchoring depth (h ef) 125 mm
Drill hole depth (h 0) 135 mm
Minimum component thickness (h min) 80 mm
Through-hole in the component to be connected (d f) 9 mm
Material Steel
Surface Zinc plated
Close