Ceiling fixings
>
Metal dowels concrete
Metal dowels concrete
Nail anchor
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Minimum component thickness _h min_
80 mm (1)
Through_hole in the component to be connected _d f_
9 mm (1)
Anchor length _l_
58 mm (1)
Drill hole depth _h 0_
135 mm (1)
Nominal drill_bit diameter _d 0_
6 mm (1)
Surface
Zinc plated (1)
Effective anchoring depth _h ef_
125 mm (1)
Min__max_ height of the fixture _t fix_
0-0 mm (1)
Material
Steel (1)
Anchor diameter
6 mm (1)
Packaging Unit
1 (1)
100 (1)
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
Wing repair washer
Washer for wood construction
Wing repair washer
Hand-held circular saw blade
Washer, square, wedge-shaped for I sections
Crimp cable lug, push connector
Popular tags
construction
offer
set
triple
vacuum
Metal dowels concrete
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
0905361008
Nail anchor W-NA-M with threaded rods M8/M10
Nail anchor W-NA-M ANC-(W-NA-M)-(A2K)-8/10-D6MM
€1.33 inc. VAT