Close
Filters
Search

Stainless Steel Hammer Nail Plug

Article No. 90635509
Nail anchor, W-ZND STNLSS Countersunk head DWL-PLA-NL-Z2-5X50
€21.83 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nail stainless steel.
  • Resistant to UV rays
  • Plastic anchor made of high-quality polyamide — resistant to rotting
  • Temperature resistant from -40°C to +150°C
  • For recessed or protruding installation
  • Halogen free
  • Quick, cost-effective installation
  • Pre-assembled — no need to search for the right screw
  • Can be removed via drive in screw head
  • Clear integral hammer-in stop prevents premature expansion
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nail stainless steel.
  • Resistant to UV rays
  • Plastic anchor made of high-quality polyamide — resistant to rotting
  • Temperature resistant from -40°C to +150°C
  • For recessed or protruding installation
  • Halogen free
  • Quick, cost-effective installation
  • Pre-assembled — no need to search for the right screw
  • Can be removed via drive in screw head
  • Clear integral hammer-in stop prevents premature expansion
Products specifications
Anchor diameter 5 mm
Anchor length (l) 50 mm
Embedding depth (h nom) 50 mm
Nominal drill-bit diameter (d 0) 5 mm
Hole diameter in component (d f) 5 mm
Material of the nail Stainless Steel AISI / ASTM 410; EN 1.4006
Surface Bare
Internal drive Z2
Products specifications
Anchor diameter 5 mm
Anchor length (l) 50 mm
Embedding depth (h nom) 50 mm
Nominal drill-bit diameter (d 0) 5 mm
Hole diameter in component (d f) 5 mm
Material of the nail Stainless Steel AISI / ASTM 410; EN 1.4006
Surface Bare
Internal drive Z2
Close