Close
Filters
Search

DISPOSABLE Latex glove

Article No. 89947428
NATURAL-LATEX-GLOVE-50C-S 1=Box of 100pcs
€7.93 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Natural latex glove AQL 1.5

  • Disposable and ambidextrous
  • Smooth exterior finish
  • Interior Finish: Powdered
  • Excellent sensitivity and comfort
  • Suitable for food contact
  • Medical device
  • Pack of 100 pcs
  • Weight (1 pc – size. M): 5.0 grams
  •  Thickness: 0.11 mm
  •  Color: White

Details/Application

  • Laboratory handling
  • Beauty institutes
  • Food Industry
  • Catering/Canteens
  • Light Cleaning
  • Hygiene for communities ( public/collective settings ) 

Box Qty. 100x10

 

 

Natural latex glove AQL 1.5

  • Disposable and ambidextrous
  • Smooth exterior finish
  • Interior Finish: Powdered
  • Excellent sensitivity and comfort
  • Suitable for food contact
  • Medical device
  • Pack of 100 pcs
  • Weight (1 pc – size. M): 5.0 grams
  •  Thickness: 0.11 mm
  •  Color: White

Details/Application

  • Laboratory handling
  • Beauty institutes
  • Food Industry
  • Catering/Canteens
  • Light Cleaning
  • Hygiene for communities ( public/collective settings ) 

Box Qty. 100x10

 

 

Products specifications
Colour White
Material Latex
Interior finish Powdered
Products specifications
Colour White
Material Latex
Interior finish Powdered
Close