Close
Filters
Search

Neutral silicone A8 PRO

Article No. 0892853322
Neutral silicone A8 PRO SILSEAL-NEUT-(A8 PRO)-BRAUN-310ML
€10.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality, odour-free, tested sealant suitable for a broad range of indoor and outdoor applications requiring expansion joints.
  • Emicode EC1+
  • Long shelf life
  • Adheres to most surfaces without primer
  • Not corrosive to metals
  • Can be used on alkaline substrates such as concrete, mortar and fibre cement
  • Almost odourless
  • High degree of stability
  • Excellent weather resistance
Notice

Neutral silicone A8 Pro is not suitable for adhesive bonding or filling cavities. Complies with building material class B2 in accordance with DIN 4102. Due to the large number of varnish and glazing formulations available, especially on alkyd resin paints and powder-coated aluminium, always carry out your own tests on the area first. Remove excess smoothing agent on glass and frames immediately after application. to avoid smearing. Neutral silicone A8 Pro can be used for sealing between frames and laminated safety glass. When doing so, make sure that there is no direct contact between the sealant and the VSG film. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. With larger joint dimensions, the silicone-like odour will be present for longer. Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape. Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge.

EN 15651-1 for façade elements, class F-EXT-INT 25 LM

EN 15651-2 for glazing, class G-CC 25 LM

EN 15651-4 for floor joints, PW-EXT-INT-CC

ISO 11600 F+G, class 25 LM

DIN 18545-2 E

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-quality, odour-free, tested sealant suitable for a broad range of indoor and outdoor applications requiring expansion joints.
  • Emicode EC1+
  • Long shelf life
  • Adheres to most surfaces without primer
  • Not corrosive to metals
  • Can be used on alkaline substrates such as concrete, mortar and fibre cement
  • Almost odourless
  • High degree of stability
  • Excellent weather resistance
Notice

Neutral silicone A8 Pro is not suitable for adhesive bonding or filling cavities. Complies with building material class B2 in accordance with DIN 4102. Due to the large number of varnish and glazing formulations available, especially on alkyd resin paints and powder-coated aluminium, always carry out your own tests on the area first. Remove excess smoothing agent on glass and frames immediately after application. to avoid smearing. Neutral silicone A8 Pro can be used for sealing between frames and laminated safety glass. When doing so, make sure that there is no direct contact between the sealant and the VSG film. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. With larger joint dimensions, the silicone-like odour will be present for longer. Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape. Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge.

EN 15651-1 for façade elements, class F-EXT-INT 25 LM

EN 15651-2 for glazing, class G-CC 25 LM

EN 15651-4 for floor joints, PW-EXT-INT-CC

ISO 11600 F+G, class 25 LM

DIN 18545-2 E

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections. Also suitable for glazing. Good adhesion without primer e.g. on glass, wood, steel, galvanised steel, aluminium, anodised aluminium and uPVC.

Instructions

The surface must be clean, dry and load-bearing. Note the joint dimensions, see technical data sheet. Prime the joints with PE back-fill material, art. no. 0875 etc. Treat porous substrates (e.g. concrete) with primer, art. no. 0892170. Before the skin forms, smooth with sealant smoothing agent, art. no. 0893 3. Without primer: Glass, aluminium (plain, painted, glazed), all types of metal, enamel, tiles, plastic-coated panels, hard PVC. With primer: Concrete, aerated concrete, sand-lime brick, clinker, brick, gypsum, plaster. For further information regarding application, please refer to the Würth Online Catalogue under "General notes on processing sealants".

Products specifications
Container Cartridge
Contents 310 ml
Chemical basis Neutrally networked silicones, with alkoxy basis (alcohol basis)
Fungicidal properties No
Colour Mahogany
Min. skin-formation time 15 min
Continuous motion absorption 25 %
Density 1.01 g/cm³
Smell/fragrance Characteristic
Min./max. skin-formation time /conditions 15-40 min / at 23°C and 50% relative humidity
Full curing speed/conditions 2 mm/d / 23°C and 50% relative humidity
Shelf life from production 18 Month
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to 150 °C
Shore A hardness 24
Min. breaking elongation 300 %
Products specifications
Container Cartridge
Contents 310 ml
Chemical basis Neutrally networked silicones, with alkoxy basis (alcohol basis)
Fungicidal properties No
Colour Mahogany
Min. skin-formation time 15 min
Continuous motion absorption 25 %
Density 1.01 g/cm³
Smell/fragrance Characteristic
Min./max. skin-formation time /conditions 15-40 min / at 23°C and 50% relative humidity
Full curing speed/conditions 2 mm/d / 23°C and 50% relative humidity
Shelf life from production 18 Month
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to 150 °C
Shore A hardness 24
Min. breaking elongation 300 %
Close