Close
Filters
Search

Nitrile chemical protective glove

Article No. 089943507
Nitrile chemical protective glove PROTGLOV-CHEM-NTR-330MM-SZ7
€7.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Cotton velour lining
  • 100% liquid-proof
  • Diamond pattern for a secure grip
  • Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents
  • Silicone-free manufacturing process
  • Food-safe
Cotton velour lining
  • 100% liquid-proof
  • Diamond pattern for a secure grip
  • Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents
  • Silicone-free manufacturing process
  • Food-safe
Application area

Painting work, surface treatment, etching, coolants and lubricants, vehicle and machine maintenance, foods industry, galvanising baths, cleaning, handling pesticides

Products specifications
Size 7
Material Nitrile
Interior finish Flocklined
EN standard 374<br>388<br>420
Category III
Length 330 mm
Material thickness 0.38 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Green
Products specifications
Size 7
Material Nitrile
Interior finish Flocklined
EN standard 374<br>388<br>420
Category III
Length 330 mm
Material thickness 0.38 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Green
Close