Close
Filters
Search

Nitrile chemical protective glove

Article No. 089943511
Nitrile chemical protective glove PROTGLOV-CHEM-NTR-330MM-SZ11
€7.60 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Cotton velour lining
  • 100% liquid-proof
  • Diamond pattern for a secure grip
  • Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents
  • Silicone-free manufacturing process
  • Food-safe
Cotton velour lining
  • 100% liquid-proof
  • Diamond pattern for a secure grip
  • Chemical and liquid protection against many alkalis, acids, greases, oils and in some cases solvents
  • Silicone-free manufacturing process
  • Food-safe
Application area

Painting work, surface treatment, etching, coolants and lubricants, vehicle and machine maintenance, foods industry, galvanising baths, cleaning, handling pesticides

Products specifications
Size 11
Material Nitrile
Interior finish Flocklined
EN standard 374<br>388<br>420
Category III
Length 330 mm
Material thickness 0.38 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Green
Products specifications
Size 11
Material Nitrile
Interior finish Flocklined
EN standard 374<br>388<br>420
Category III
Length 330 mm
Material thickness 0.38 mm
Tolerance, material thickness (+/-) 0.03 mm
Colour Green
Close