Close
Filters
Search

Number plate screw

Article No. 021090
Polyamide 6.6 SCR-NOPLT-PANHD-NUT-PA6.6-BLCK-6X20
€31.86 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Plastic PA 6.6

Number plates must not become illegible while they are being screwed on, therefore:

  • Black caps, if screws need to be screwed on to letters or numbers.
  • White caps, if screws need to be screwed on to the white number plate surface.
Plastic PA 6.6

Number plates must not become illegible while they are being screwed on, therefore:

  • Black caps, if screws need to be screwed on to letters or numbers.
  • White caps, if screws need to be screwed on to the white number plate surface.
Products specifications
Nominal diameter (d1) 6 mm
Length (l1) 20 mm
Material PA - Polyamide
Surface Polyamide
Internal drive Slot

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 6 mm
Length (l1) 20 mm
Material PA - Polyamide
Surface Polyamide
Internal drive Slot
Close