Application area:
• ideal for fixing window frames and wooden, PVC or metal doors.
• suitable for concrete fixing, solid and perforated masonry.
• the availability of measures allows fixing profiles of various thicknesses.
Characteristics:
• complete with pre-assembled screw in white galvanized steel with t.p.s.PZD3 carving.
• in polyamide 6 (nylon), stable temperatures from - 40 ° C to + 80 ° C.
• absolute resistance to atmospheric agents, ageing and good resistance to chemical agents.
Advantages:
• allows an accurate commissioning lead thanks to the expansion gradual and controlled.
• pass-through mounting for a fast installation.