Close
Filters
Search

Oil filter wrench

Article No. 1952000248
Oil filter cup, 14-point, clamping width 64 mm OELFILTERSCHLUESSEL 2169-7
€64.90 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Square socket drive 12.5 = 1/2", or hexagon head 24 mm

For actuating oil filters, 14-point, clamping width 64 mm

On e.g. TOYOTA Yaris, Corolla, MR2 up to 1999, Starlet, Celica, Avensis, NISSAN Micra, Almera, MAZDA 323, 626, MX-5, Xedos

Square socket drive 12.5 = 1/2", or hexagon head 24 mm

For actuating oil filters, 14-point, clamping width 64 mm

On e.g. TOYOTA Yaris, Corolla, MR2 up to 1999, Starlet, Celica, Avensis, NISSAN Micra, Almera, MAZDA 323, 626, MX-5, Xedos

Products specifications
Diameter 77 mm
Product weight (per item) 180 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Diameter 77 mm
Product weight (per item) 180 g
Close