Close
Filters
Search

One-ear clamp with insert ring

Article No. 0541155
1-ear clamp with insert ring 1EARCLMP-A2-W8,2MM-D15,5MM-(12,8-14,8MM)
€0.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Low overall height for connections in the tightest of spaces

Low installation height, small clamping range

Precise assembly even in the narrowest spaces

Notice

The outside diameter of the hose mounted on the connector should be approximately in the middle of the clamp's range.

Low overall height for connections in the tightest of spaces

Low installation height, small clamping range

Precise assembly even in the narrowest spaces

Notice

The outside diameter of the hose mounted on the connector should be approximately in the middle of the clamp's range.

Application area

Fuel line systems, air-conveying pipes, airbag, cooling water/heating, clamping/fastening, oil and low-pressure hydraulics

Products specifications
Material Stainless steel A2, 1.4307
Material of the insert ring Stainless steel A2, 1.4307
Surface Bare
Width of band 8.2 mm
Min./max. grip range 12.8-14.8 mm
Diameter (Ø) 15.5 mm
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material Stainless steel A2, 1.4307
Material of the insert ring Stainless steel A2, 1.4307
Surface Bare
Width of band 8.2 mm
Min./max. grip range 12.8-14.8 mm
Diameter (Ø) 15.5 mm
RoHS-compliant Yes
Close