Close
Filters
Search

One-handed clamp

Article No. 0714662300
One-handed clamp QCKCLMP-300MM
€40.82 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Clamp, open and spread with just one hand

Clamp workpieces more securely

  • 150 kg clamping force
  • Deep jaws with cross slot

Excellent, comfortable handle design

  • Spray-moulded 2-component handle
  • No need to reposition your hands, e.g. to open the clamp
  • Clamping force is easy to release

Spreading function for increased versatility

Easy conversion with quick, push-button adjustment

Highly robust for a long service life

Fixed and sliding bars made of fibreglass-reinforced plastic

Spacer for increased convenience

Clamp can be used on a table

Clamp, open and spread with just one hand

Clamp workpieces more securely

  • 150 kg clamping force
  • Deep jaws with cross slot

Excellent, comfortable handle design

  • Spray-moulded 2-component handle
  • No need to reposition your hands, e.g. to open the clamp
  • Clamping force is easy to release

Spreading function for increased versatility

Easy conversion with quick, push-button adjustment

Highly robust for a long service life

Fixed and sliding bars made of fibreglass-reinforced plastic

Spacer for increased convenience

Clamp can be used on a table

Products specifications
Max. external clamping width (L1) 300 mm
Overhang (L2) 100 mm
Profile thickness (L3) 6 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. external clamping width (L1) 300 mm
Overhang (L2) 100 mm
Profile thickness (L3) 6 mm
Close