Close
Filters
Search

Open-end slugging wrench

Article No. 07152730
Open-end slugging wrench OPNSLUGWRNCH-DIN133-WS30
€38.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Metric, straight
  • Standard: DIN 133
  • Material: Special forged steel with high impact resistance
  • Surface: Steel grey
  • Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
  • Head offset 15°
Metric, straight
  • Standard: DIN 133
  • Material: Special forged steel with high impact resistance
  • Surface: Steel grey
  • Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
  • Head offset 15°
Application area

Cargo, construction machinery, workshops, shipyards, heavy industry, mining and railways

Products specifications
Width across flats 30 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 30 mm
Close