Close
Filters
Search

Packfix packaging film

Article No. 09929002
Packaging film, Packfix PCKFOIL-PACKFIX-20MY-500MMX270M
€25.49 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For fast packing without cutting or adhesive residues

No adhesive residues

No adhesive residues are left behind when the film is removed from the product.

Good moulding capability

Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved.

Quick to tear off

The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film.

Recyclable PE film

Notice

A different handle must be used for the 500 mm film than for the 100 mm film.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

For fast packing without cutting or adhesive residues

No adhesive residues

No adhesive residues are left behind when the film is removed from the product.

Good moulding capability

Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved.

Quick to tear off

The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film.

Recyclable PE film

Notice

A different handle must be used for the 500 mm film than for the 100 mm film.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For packaging, bundling, protecting and securing a wide range of items, e.g. for packages, pallets, accessory articles, wooden strips, window profiles, carpet rolls, picture frames, wrapping steering wheels etc. instead of adhesive tape.

Products specifications
Material PE - Polyethylene
Colour Transparent
Width 500 mm
Length 270 m
Foil thickness 20 µm
Stretch capacity 470 %
Min. pressing pressure 0.7 N/mm²
Conditions for pressing pressure with eight wrappings
Ultraviolet resistance No
Max. temperature resistance 50 °C
Chemical resistance Application-dependent, query required
Shelf life from production 24 Month
Conditions to maintain shelf life from production dry storage area, 20°C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Material PE - Polyethylene
Colour Transparent
Width 500 mm
Length 270 m
Foil thickness 20 µm
Stretch capacity 470 %
Min. pressing pressure 0.7 N/mm²
Conditions for pressing pressure with eight wrappings
Ultraviolet resistance No
Max. temperature resistance 50 °C
Chemical resistance Application-dependent, query required
Shelf life from production 24 Month
Conditions to maintain shelf life from production dry storage area, 20°C
Close