Packaging material
>
Packaging films
Packaging films
Packaging film
Refine
Load more results...
×
Price Range
Min:€21.00 inc. VAT
Max:€22.00 inc. VAT
Ultraviolet resistance
No (1)
Width
500 mm (1)
Min_ pressing pressure
0.7 N/mm² (1)
Max_ temperature resistance
50 °C (1)
Chemical resistance
Application-dependent, query required (1)
Length
270 m (1)
Stretch capacity
470 % (1)
Colour
Transparent (1)
Foil thickness
20 µm (1)
Conditions to maintain shelf life from production
dry storage area, 20°C (1)
Shelf life from production
24 Month (1)
Material
PE - Polyethylene (1)
Conditions for pressing pressure
with eight wrappings (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
6 (1)
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
Universal support stand
Plastic end cap, rectangular
Double hook
Split pin
Popular tags
construction
offer
set
triple
vacuum
Packaging films
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
09929002
Packfix packaging film
Packaging film, Packfix PCKFOIL-PACKFIX-20MY-500MMX270M
€25.49 inc. VAT