Close
Filters
Search

Paint spray, special Clear varnish

Article No. 0893351920
Clear lacquer, nitro-alkydal quality Special CLRPNTSPR-SEMIGLOSS-400ML
€8.85 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
High-quality nitro-alkydal quality at a high technical level

High-grade nitro-alkydal quality

  • Quick drying
  • Easy to apply
  • Very good coverage properties
  • Good coverage

Can be coated with all common primers, filler products and paint types

Quick-drying paint resin

Formula does not contain heavy metals

Drying time at 20°C

  • Dust-dry< 10 min.
  • Tack-free < 20 min.
  • Touch dry < 60 min.

Temperature-resistant up to +80°C

Notice

Storage temperature +15°C to +25°C and up to 60% rel. humidity. Optimum processing temperature is +20°C. No painting on surfaces coated with synthetic resin lacquers, as this can lead to lifting and rippling of the old paint.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-quality nitro-alkydal quality at a high technical level

High-grade nitro-alkydal quality

  • Quick drying
  • Easy to apply
  • Very good coverage properties
  • Good coverage

Can be coated with all common primers, filler products and paint types

Quick-drying paint resin

Formula does not contain heavy metals

Drying time at 20°C

  • Dust-dry< 10 min.
  • Tack-free < 20 min.
  • Touch dry < 60 min.

Temperature-resistant up to +80°C

Notice

Storage temperature +15°C to +25°C and up to 60% rel. humidity. Optimum processing temperature is +20°C. No painting on surfaces coated with synthetic resin lacquers, as this can lead to lifting and rippling of the old paint.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Wide range of uses: Commercial vehicles, bodywork, radiators, window construction, steel construction etc. Recommended for repair work and parts painting. Solvent or water-based varnishes and sanded old varnishes are suitable surfaces.

Instructions

Shake can vigorously for approx. 3 minutes before use. The application surface must be clean, dry and free from grease. Remove rust and old loose paint, sand and prime surface. Spraying distance: 20-25 cm. Maintain a flash-off time of approx. 5 minutes between spraying passes.

Products specifications
Chemical basis Nitroalkydale
Contents 400 ml
Colour Transparent
Gloss level Semi-matt
Design Round nozzle
Dust-drying time 10 min
AOX-free Yes
Colour number 1920
Min. flashing point -4 °C
Density 0.8 g/cm³
Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
Shelf life from production 36 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Certificates/Documents

 | 

 | 

Products specifications
Chemical basis Nitroalkydale
Contents 400 ml
Colour Transparent
Gloss level Semi-matt
Design Round nozzle
Dust-drying time 10 min
AOX-free Yes
Colour number 1920
Min. flashing point -4 °C
Density 0.8 g/cm³
Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
Shelf life from production 36 Month
Close