Close
Filters
Search

Painting hose

Article No. 06999910
Air painting hose individual PNHOSE-VARNISH-RED-9/16-NOTMOUNTED-L10M
€58.79 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Antistatic, silicone-free compressed-air hose for painting work. Individual, without fittings.

Electric resistance

R <=106 Ohm/m

High temperature resistance from –30°C to +100°C and good resistance to moisture and ozone

Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in any weather conditions.

Maximum operating pressure of 20 bar

High safety factor

Antistatic, silicone-free compressed-air hose for painting work. Individual, without fittings.

Electric resistance

R <=106 Ohm/m

High temperature resistance from –30°C to +100°C and good resistance to moisture and ozone

Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in any weather conditions.

Maximum operating pressure of 20 bar

High safety factor

Products specifications
Inner hose diameter 9 mm
Outer diameter of hose (A) 16 mm
Length (l) 10 m
Min./max. temperature conditions -30 to 100 °C
Max. working pressure 20 bar
Colour Red
Material EPDM (ethylene propylene diene monomer rubber)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Inner hose diameter 9 mm
Outer diameter of hose (A) 16 mm
Length (l) 10 m
Min./max. temperature conditions -30 to 100 °C
Max. working pressure 20 bar
Colour Red
Material EPDM (ethylene propylene diene monomer rubber)
Related Product
Close