Pneumatic technology
>
Pneumatic hoses
>
Pneumatic hose
>
Air painting hose individual
Refine
Load more results...
×
Price Range
Min:€49.00 inc. VAT
Max:€50.00 inc. VAT
Outer diameter of hose _A_
16 mm (1)
Length _l_
10 m (1)
Colour
Red (1)
Inner hose diameter
9 mm (1)
Min__max_ temperature conditions
-30 to 100 °C (1)
Max_ working pressure
20 bar (1)
Material
EPDM (ethylene propylene diene monomer rubber) (1)
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
Flat washer for hexagon bolts and nuts
Raised countersunk head screw with H recessed head
Raised countersunk head screw with H recessed head
1/4 inch lever reversible ratchet, dust-protected
Raised countersunk head screw with H recessed head
Screw with flattened half round head and hexagon socket
Popular tags
construction
offer
set
triple
vacuum
Air painting hose individual
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
06999910
Painting hose
Air painting hose individual PNHOSE-VARNISH-RED-9/16-NOTMOUNTED-L10M
€58.79 inc. VAT