Close
Filters
Search

Painting hose

Article No. 069999610
Air painting hose completely assembled PNHOSE-VARNISH-RED-9,5/17-MOUNTED-L10M
€82.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Antistatic, silicone-free compressed-air hose for painting work. Fully assembled.
  • Electrical resistance, R <=106 ohms/m
  • High temperature resistance from -40 °C to +95 °C and high resistance to moisture and ozone
  • Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in all weather conditions
  • Maximum operating pressure of 20 bar ensures a high safety factor
Antistatic, silicone-free compressed-air hose for painting work. Fully assembled.
  • Electrical resistance, R <=106 ohms/m
  • High temperature resistance from -40 °C to +95 °C and high resistance to moisture and ozone
  • Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in all weather conditions
  • Maximum operating pressure of 20 bar ensures a high safety factor
Products specifications
Inner hose diameter 9.5 mm
Outer diameter of hose (A) 17 mm
Length (L) 10 m
Min./max. temperature conditions -40 to 95 °C
Max. operating pressure 20 bar
Colour Red
Material EPDM (ethylene propylene diene monomer rubber)
Products specifications
Inner hose diameter 9.5 mm
Outer diameter of hose (A) 17 mm
Length (L) 10 m
Min./max. temperature conditions -40 to 95 °C
Max. operating pressure 20 bar
Colour Red
Material EPDM (ethylene propylene diene monomer rubber)
Close